Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain - 1
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain - 2
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

See product details

Available in 79 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world