Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579
Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579 - 1
Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579

Zinc-plated steel 8.8, blue passivated (A2K)

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Increased installation productivity with the hexalobular drive



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


As a result, connection elements with hexalobular heads are standardised and can be used all over the world