For detailed information, other images and documents, please select individual articles from the following table.
Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579
Zinc-plated steel 8.8, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
Increased installation productivity with the hexalobular drive
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!