Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Countersunk screw with hexagon socket head ISO 10642, black zinc-nickel plated 8.8 steel (ZNBHL)
Countersunk screw with hexagon socket head ISO 10642, black zinc-nickel plated 8.8 steel (ZNBHL) - 1
Countersunk screw with hexagon socket head ISO 10642, black zinc-nickel plated 8.8 steel (ZNBHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head ISO 10642, black zinc-nickel plated 8.8 steel (ZNBHL)

See product details

Available in 41 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2–360h*

  • Diameter ≥ M4–480h*

  • Diameter ≥ M10–720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09 μ-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1