Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, high profile with clamping piece (all-metal nut) fine thread ISO 10513, steel 8, zinc-plated, thick-film passivated (VZD)
Hexagon nut, high profile with clamping piece (all-metal nut) fine thread ISO 10513, steel 8, zinc-plated, thick-film passivated (VZD) - 1
Hexagon nut, high profile with clamping piece (all-metal nut) fine thread ISO 10513, steel 8, zinc-plated, thick-film passivated (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (all-metal nut) fine thread ISO 10513, steel 8, zinc-plated, thick-film passivated (VZD)

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 10513 replaces DIN 980 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | ISO 10513 applies to the strength classes 8, 10, 12.