Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, low profile, with clamping piece (non-metal insert) ISO 10511, A2/035 stainless steel, plain
Hexagon nut, low profile, with clamping piece (non-metal insert) ISO 10511, A2/035 stainless steel, plain - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) ISO 10511, A2/035 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert) ISO 10511, A2/035 stainless steel, plain

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 10511 replaces DIN 985 | There is some limited similarity | Thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05.