The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wireless IR sensor switch 12 V/24 V
In connection with the control box for LED transformer LED-T-12/24-1
Exclusively for trade customers
Register now and access more than 125,000 products





Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Wireless IR sensor switch
- Function: On/off proximity switch, brightness adjustment by touch / On/off by proximity, adjustment of brightness by touch
- Battery-operated
- Versions available for surface-mounted or recessed installation
- Range max. 6 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!