Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wireless IR sensor switch 12 V/24 V
Wireless IR sensor switch 12 V/24 V - 1
Wireless IR sensor switch 12 V/24 V - 2
Wireless IR sensor switch 12 V/24 V - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wireless IR sensor switch 12 V/24 V

In connection with the control box for LED transformer LED-T-12/24-1

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Wireless IR sensor switch

  • Function: On/off proximity switch, brightness adjustment by touch / On/off by proximity, adjustment of brightness by touch

  • Battery-operated

  • Versions available for surface-mounted or recessed installation

  • Range max. 6 m