For detailed information, other images and documents, please select individual articles from the following table.
IBS 90 K ceiling panel
For partitioning electrical wires and flammable/non-flammable pipes
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/574255612.jpg)
Variants
- Suitable for electrical, sanitary, heating and ventilation applications
- Easy to install
- Can be combined with other partitioning methods
- No subsequent encasing necessary
- Fire protection panel remains in the opening
- Small system clearances of ≥ 30 mm are possible
For installing the Z-bracket (40x162x40x2 mm), use art. no.: A997530820.
For use in the [W2] combination ceiling partition system
For processing in system [A], [B], [F8] with at least 30 mm system clearance
The approvals for the systems must be observed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!