For detailed information, other images and documents, please select individual articles from the following table.
IBS 90 K ceiling panel
Fire protection ceiling panel for use as permanent formwork in the W1 IBS 90 K system
Register now and access more than 125,000 products
Variants
- Suitable for electrical, sanitary, heating and ventilation applications
- Easy to install
- No need for subsequent formwork
- Fire protection panel remains in the opening
- Small system clearances of ≥ 30 mm are possible
| Areas of application | |
| Fire resistance rating in accordance with DIN 4102 | 90 minutes |
| In ceilings, minimum thickness 150 mm | Wood, concrete, fire resistance class ≤ F 90 |
| For cables | of all types |
| For flammable pipes | in combination with Würth RK I fire protection collar |
| For non-flammable pipes | in combination with flammable and non-flammable insulation, class A construction material |
| For ventilation ducts | in combination with end caps in accordance with DIN 18017-3 and DIN EN 15650 |
For use in the [W1] combination ceiling partition system
For use in the [A] combination ceiling partition system, with at least 30 mm system clearance
The approvals and clearance regulations for the systems must be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!