For detailed information, other images and documents, please select individual articles from the following table.
Hygienic limescale cleaner
Powder concentrate for cleaning limescale deposits on and in drinking lines and water troughs in livestock farming and particularly turkey rearing applications.
Register now and access more than 125,000 products
Variants
- Special raw material composition for very gentle and effortless removal of heavy limescale deposits
- No mechanical cleaning using brushes or other objects necessary
- Very gentle on material
Hygienic limescale cleaner should be used during dipping. Then remove by spraying with a high-pressure cleaner. Application dosage: 3–5% depending on severity of limescale deposits.
Use in milking machines:
Hygienic limescale cleaner can be used as a descaler for milking machines that are equipped with a boiling-water cleaning system. Dosage: 1.4 kg of limescale cleaner to 20 litres of water. Then dose at 0.5%.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!