For detailed information, other images and documents, please select individual articles from the following table.
Hygienic liquid feed system/drinking line tube cleaner
Special cleaning concentrate for organic contaminants in liquid feeding systems and drinking lines in livestock production.
Register now and access more than 125,000 products
Variants
Dissolves and binds deposits
Ensures the proper supply of fluids in livestock applications.
High cleaning performance and gentle on materials at the same time
- Can be used with all levels of water hardness
- Effortlessly removes protein and other deposits (e.g. vitamins, pharmaceutical residues etc.)
The hygienic liquid feed system/drinking line cleaner working solution can be safely drained into slurry
Biodegradable
1%–5% via dispenser depending on the degree of soiling.
The solution must remain in the pipe for between two and four hours and is then flushed out with drinking water.
For disinfection, we recommend Hygiene Interaqua or Hygiene Interaqua Des.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!