Welcome to Würth Germany For trade customers only
Hydraulic manual crimping pliers B12
Hydraulic manual crimping pliers B12 - 1
Hydraulic manual crimping pliers B12 - 2
Hydraulic manual crimping pliers B12 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic manual crimping pliers B12

Crimping pliers for wire cable terminals in case, without crimping jaws
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
Hydraulic hand-held pliers suitable for crimping clamps and terminals up to max. 6 mm wire cable.



The press is suitable for the following terminals in the range:


  • Shroud turnbuckle with M5 to M12 fork and M6 to M12 toggle

  • Wire cable barrel terminals, M4 to M12

  • MINI barrel terminal, M6 to M10 male thread and female thread with M6 to M8

  • Pan head terminal for a cable of Ø 3 mm to 6 mm

  • Wire cable barrel terminal for a cable of Ø 2 mm to 6 mm