Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hydraulic cylinder set, 22 pieces 7 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic cylinder set, 22 pieces 7 pieces

A compact hydraulic unit with low tare weight (4.80 kg) for pressing and pulling with a range of movement of 70 mm.
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
  • The special construction enables impact on the piston rods to increase breakaway torque when pressing, e.g. for corroded and bonded components.

  • Puller and pressure spindle are mounted directly in the piston rod.

  • The working piston retracts automatically after pressure relief thanks to the spring force.


Scope of delivery:


  • 1 x hammer head M22 x 2.5 mm

  • 1 x pressure plate M24 x 3 mm

  • 1 x pressure piece with thread, short M24 x 3 x 92 mm

  • 1 x pressure piece with thread, long M24 x 3 x 132 mm

  • 1 x pressure ram with thread M24×3 mm

  • 1 x feed shaft M18/22 x 2.5 x 250 mm

  • 1 x collar nut M18 x 2.5 mm