Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hybrid ladder Double-sided

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hybrid ladder Double-sided

Wooden ladder, double-sided with two non-slip 80 mm deep aluminium steps with tested slip resistance for safe and effortless work according to TRBS 2121-2

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Low weight

  • With finger pinch protection when folding due to 25 mm strut clearance

  • Secure and stable thanks to two round metal rods on each side, which clamp the struts together

  • 80 mm deep aluminium steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Hardwood rungs, double mortised

  • Bucket hook integrated in hinge

  • Transport lock on ladder base
Notice

The aluminium rungs (including fastening material) are included with the ladder and can be fitted in just a few easy steps.