The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
One-sided hybrid ladder
Wooden ladder, single-sided with two non-slip 80 mm deep aluminium steps with tested slip resistance for safe and effortless work according to TRBS 2121-2
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/17944486.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/57340681.jpg)
Variants
- Low weight
- With finger pinch protection when folding due to 25 mm strut clearance
- Secure and stable thanks to two round metal rods on each side, which clamp the struts together
- 80 mm deep aluminium steps with grooved surface, slip resistance class R12 according to DIN 51130
- Hardwood rungs, double mortised
- Bucket hook integrated in hinge
- Transport lock on ladder base
The aluminium rungs (including fastening material) are included with the ladder and can be fitted in just a few easy steps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!