For detailed information, other images and documents, please select individual articles from the following table.
Hot wire cutting machine SSG 305
For rapid and clean cutting of expandable polystyrene panels
Register now and access more than 125,000 products
Variants
- Can be used for a wide range of mitre and layered cuts
- Form-fit and straight cuts via two depth limiters
- The 1 m swivelling support rail and the additional extension provide one large contact surface
- Clean cuts, as the automatic wire clamp ensures fast wire change and optimal wire tension
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
On the construction site or in the workshop for cutting expandable polystyrene panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!