Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hot wire cutting machine SSG 305
Hot wire cutting machine SSG 305 - 1
Hot wire cutting machine SSG 305 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot wire cutting machine SSG 305

For rapid and clean cutting of expandable polystyrene panels
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
  • Can be used for a wide range of mitre and layered cuts

  • Form-fit and straight cuts via two depth limiters

  • The 1 m swivelling support rail and the additional extension provide one large contact surface

  • Clean cuts, as the automatic wire clamp ensures fast wire change and optimal wire tension

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.