For detailed information, other images and documents, please select individual articles from the following table.
Hot protective wax
For protecting vehicles in self-service washing systems and in car washes with hot-wax sprayers.
Register now and access more than 125,000 products
Variants
Produces a protective layer
- Protects the vehicle surface against corrosion, salt, UV rays
- Rainwater simply rolls off
- It is easier to remove dirt
- Delays recontamination
- High-quality components ensure optimum gloss and give the surface a clean, like-new appearance
- AOX and silicone-free
- pH value in the concentrate: 4-4.5
- Free from mineral oils and hydrocarbons
- Easily biodegradable in accordance with OECD*
*OECD = Organisation for Economic Cooperation and Development
- Does not compromise the effectiveness of light fluid separators.
Store in a frost-free place! Avoid overdosing!
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
- In car washes: Dispense undiluted into the hot-wash sprayer. Application concentration: approx. 0.2 %
- In high-pressure devices/self-service washing systems: Stir 1 part hot protective wax to 9 parts water. Processing temperature: approx. +70 °C to +80 °C. Spray the product onto the clean vehicle while still wet; rinsing with cold water improves the flow behaviour and gloss pattern.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!