For detailed information, other images and documents, please select individual articles from the following table.
Hot-melt edge adhesive pellets
EVA-based hot-melt adhesive for universal use
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Good running properties
- Low-viscosity adjustment
- Highly heat resistant
- Very good after-flow properties without threading
For universal use
- For use on all commercially available edge bonding machines
- Rollers and slot nozzles available on request
Easy refills
Keeps joints moist.
Silicone-free
Adhesive residues can only be removed mechanically.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Indoor edging bonding
Universal use for:
Melamine resin, polyester*, ABS*, PVC* edges (* only with primed edging material)
Solid wood and veneer edges on:
Chipboard, plywood, MDF sheets and wood-core plywood
Place the pellets in the pre-melting container for the edge gluing machine and adjust the melting temperature and feed speed if necessary. The processing temperature should be between 190°C and 210°C. Note the contact pressure. The machine must be set in accordance with the machine manufacturer's instructions. In the event of prolonged work interruptions, the temperature should be decreased to 150–160°C to prevent the adhesive from burning. The pre-melting container should be cleaned at regular intervals. The carrier plate must be free from dust and grease. The temperature of the carrier plate and edge should be 18–20°C. Avoid draughts. For edges with a thickness of above 4 mm, longer pre-heating is required to ensure the processing time. We always recommend conducting preliminary tests for laminate and solid wood panels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!