Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hot-melt edge adhesive cartridge
Hot-melt edge adhesive cartridge - 1
Hot-melt edge adhesive cartridge - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot-melt edge adhesive cartridge

EVA-based hot-melt adhesive for universal use

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Good running properties


  • Low-viscosity adjustment

  • High degree of thermal stability

  • Excellent afterflow properties without stringing


For universal use


  • Can be used on all standard edge gluing machines

  • Suitable for roller and slotted nozzle application


Easy refills keeps joints moist.



Silicone-free

Notice

Hot-melt adhesives emit vapours even if the specified processing temperature is maintained. Unpleasant odours are often produced. If the prescribed processing temperatures are significantly exceeded over an extended period, there is also a risk of harmful decomposition products being produced. Measures must therefore be taken to eliminate vapours, e.g. by means of suitable extraction. *Suitability depends on the specific properties of the edging material and the priming of it

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.