Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hot glue gun HKP 300-E
Hot glue gun HKP 300-E - 9
Hot glue gun HKP 300-E - 1
Hot glue gun HKP 300-E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot glue gun HKP 300-E

Powerful hot glue gun, ideal for all installation, repair, fixing and decoration work

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class I/protective grounding
  • Power input: 300 W
  • Min./max. melting temperature: 120 to 230 °C
  • Min./max. flow rate per weight: 1-1.5 kg/h
  • Length x height: 280 x 210 mm
  • Weight of machine: 600 g
  • Cable length: 2.4 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen