Hot glue gun HKP 220

For detailed information, other images and documents, please select individual articles from the following table.

Hot glue gun HKP 220

Especially powerful glue gun, ideal for all installation, repair, fixing and decoration work.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class I/protective grounding
  • Power input: 220 W
  • Min./max. melting temperature: 140 to 220 °C
  • Min./max. flow rate per weight: 0.7-1.2 kg/h
  • Length x height: 290 x 230 mm
  • Weight of machine: 0.6 kg
  • Cable length: 2.5 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07026231
230 V/AC 50 Hz Protection class I/protective grounding 220 W
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Adjustable operating temperature


Melting point and processing temperature can vary from glue to glue. The HKP 220 allows the heating output to be matched and set according to the particular glue.



Exact dosing


The trigger can be set via a mechanical stroke limit so that exactly the same amount of glue is applied on each actuation.



Low-fatigue work


The long trigger promises ergonomically perfect handling. The stroke limit described above can also be used to set the distance from the trigger to the handle to suit the size of your own hand.