For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Nominal voltage: U~ = 50 V, U - = 60 V
- Core insulation on PVC-basis
- Internal sheath on special PVC-basis
- External sheath made from special polyurethane, colour: black
- UV-resistant and also largely resistant to oil, inclement weather and chemicals
Complies with ISO 4141, Parts 1, 2 and 4 and DIN/ISO 6722-1 to 4
ADR-approved
TÜV-certified (TÜ.EGG.003-94)
For ADR/GGVS trailer and semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!