For detailed information, other images and documents, please select individual articles from the following table.
Hose clamp with corrugated spring
For applications with high pressure and temperature fluctuations
Register now and access more than 125,000 products
Variants
Corrugated spring on strap interior
- Self-tightening action
- Increased water tightness, even with high pressure and temperature fluctuations
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Smooth, embossed inside of band with rounded edges
Prevents injuries and hose damage.
Cold water/heating, air-conveying pipes, in particular charge air
9 mm band width for lorries, 12 mm band width for commercial vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!