Hose clamp

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp

DIN 3017, galvanised steel

  • Material of the clamp band: Steel
  • Surface of the clamp band: Zinc plated
  • Material of the screw: Steel
  • Surface of the screw: Zinc plated
  • Material of the housing: Steel
  • Surface of the housing: Zinc plated
  • Drive type: Crosshead
  • Width across flats: 7 mm
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Material of the clamp band Surface of the clamp band Quantity PU
price/PU
495022540
12 mm 25-40 mm Steel Zinc plated
50 pcs
495011222
9 mm 12-22 mm Steel Zinc plated
100 pcs
495013250
9 mm 32-50 mm Steel Zinc plated
100 pcs
4950210120
12 mm 100-120 mm Steel Zinc plated
25 pcs
4950211130
12 mm 110-130 mm Steel Zinc plated
25 pcs
4950212140
12 mm 120-140 mm Steel Zinc plated
25 pcs
4950214160
12 mm 140-160 mm Steel Zinc plated
25 pcs
4950217190
12 mm 170-190 mm Steel Zinc plated
10 pcs
495023250
12 mm 32-50 mm Steel Zinc plated
50 pcs
495025070
12 mm 50-70 mm Steel Zinc plated
50 pcs
495026080
12 mm 60-80 mm Steel Zinc plated
50 pcs
495027090
12 mm 70-90 mm Steel Zinc plated
10 pcs
4950290110
12 mm 90-110 mm Steel Zinc plated
25 pcs
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
CAD data  |