The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hook-in connector
Hang up from above, from the front, from the side or flush.
Register now and access more than 125,000 products
Variants
- Firm hold, as the securing tangs become taut when suspended
- Compensates installation tolerances
- Adjustment range of the horizontal and vertical hook-in parts ± 1.5 mm
- Variable mounting positions, as mounting is possible from above, from the front, from the side and flush with the surface
Specified dimensions not binding. Subject to technical changes.
For use on partition walls and panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!