For detailed information, other images and documents, please select individual articles from the following table.
Flexxi hook connector
Variable suspended connection, laterally moveable
Register now and access more than 125,000 products
Variants
- Material: Fibre-glass reinforced polyamide
- Load-bearing capacity 70 kg per pair, sturdy design
- Can be moved from the side
- ± 4 mm, highly flexible and plenty of compensation options
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!