For detailed information, other images and documents, please select individual articles from the following table.
Hook-and-loop backing pad for woven hook-and-loop discs and nylon abrasive discs in dia. 80 mm
Register now and access more than 125,000 products
Variants
Max. rotation speed 6,000 rpm
Rubber disc with hook-and-loop coating facilitate rapid replacement of abrasive
Disc Ø: 75 mm
Shank Ø: 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!