For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Skin-friendly and non-toxic
Easy to use and minimal curing time
Enough for 15 bonds included in the scope of delivery:
- 1 x component A (liquid hardener), 250 ml
- 1 x component B (adhesive powder), 375 g
- 15 x blocks
- 15 x spatulas
- 1 x red and 1 x blue scoop
- 1 x mixing bowl
Set contains enough for 15 bonds.
- Hooves and blocks must be dry and clean when applying
- Stir glue and hardener well in the mixing bowl using the measuring spoon (mixing ratio of powder to liquid: 1.5:1)
- Apply adhesive cleanly and evenly to the immobilised hoof
- The hoof must be thoroughly cleaned beforehand
- Glue the wooden block on the neighbouring hoof to ensure smooth and healthy regrowth on the treated side of the hooves
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!