Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 1
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 2
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 3
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 4
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 5
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 6
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 7
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 8
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter

Very fast, modular, symmetrical solid carbide head with four cutting edges, very long service life and particularly large suction channels

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Dust-free drilling due to dust extraction directly at the drill hole, eliminating the need for subsequent cleaning

  • Very fast removal of drill cuttings and very low risk of blockage due to the particularly large dust extraction channels

  • Very easy to clean due to removable dust extraction sleeve from dia. 12 mm

  • Protects the user from health risks due to significantly reduced dust formation

  • Diameters 6, 8 and 10 mm have an additional dust extraction cap

  • Quick and easy changing of the drill bit due to the reusable, compact dust extraction adapter (can be combined with different drill bit diameters, is sustainable and saves costs)

  • The symmetrical solid carbide head with four cutting edges ensures a very long service life and prevents the drill bit from jamming or running off-centre when hitting e.g. reinforcement

  • Very easy and precise spot drilling due to a special self-centring tip

  • For all standard, certified dust class M vacuum cleaners
Notice
  • Note: Reinforcement bars may only be drilled through with permission from a structural engineer!

  • Observe the enclosed operating instructions

  • Only for use with vacuum cleaners of dust class M