The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Quadro-L hollow drill bit suitable for SDS-max
Very fast modular hammer drill bit with dust extraction function, very long service life, symmetrical solid carbide head with four cutting edges and particularly large suction channels. Complete with suction adapter.
Register now and access more than 125,000 products
Variants
- Dust-free drilling thanks to dust extraction directly at the drill hole, eliminating the need for subsequent cleaning
- Very fast removal of drill cuttings and very low risk of blockage thanks to the particularly large suction channels
- Very easy to clean thanks to the removable suction sleeve
- Protects the user from health risks thanks to significantly reduced dust formation
- Quick and easy changing of the drill bit thanks to the reusable, compact suction adapter (can be combined with different drill bit diameters, is sustainable and saves costs)
- The symmetrical solid carbide head with four cutting edges ensures a very long service life and prevents the drill bit from jamming or running off centre when hitting e.g. reinforcement
- Very easy and accurate tapping thanks to a special self-centring tip
- For all common vacuum cleaners certified to dust class M
- Caution: Reinforcement bars may only be drilled through with permission from a structural engineer!
- Observe the enclosed operating instructions
- Only for use with dust class M vacuum cleaners
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!