Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hole puncher With three cutting tips for punching out holes

For detailed information, other images and documents, please select individual articles from the following table.

Hole puncher With three cutting tips for punching out holes

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

3 cutting tips


  • Less deformation of the material being punched

  • No sticking at the draw bolt

  • No damage to the screw thread

  • Improved support


4 notches on the die


Precise alignment with the cross line



Can be used in steel (St37), aluminium, copper and plastics up to a material thickness of max. 2.0 mm