Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PG sheet metal puncher with splitting punch
PG sheet metal puncher with splitting punch - 1
PG sheet metal puncher with splitting punch - 2

For detailed information, other images and documents, please select individual articles from the following table.

PG sheet metal puncher with splitting punch

Individual, without draw bolt

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Long service life


Specially developed rake



Three-way splitting of the material in the die - no punching waste sticks to the draw bolt; guarantees even tool wear and precise, burr-free, circular holes



Precise alignment at the cross line


Four notches on the die

Notice
  • For draw bolt dia. 19.0 mm, pre-punching is alternatively possible with hole puncher size M20 (PG 13.5).

  • For pre-drilling: HSS twist drill bit, art. no. 0624...

  • For greasing the draw bolt: AL 1100 art. no. 0893 110 1