For detailed information, other images and documents, please select individual articles from the following table.
Hole puncher assortment 12 pieces with manual hydraulic punch
Consisting of manual hydraulic punch, stamp and dies M16, M20, M25, M32, M40 and 30.5, tension bolt dia. 9.5 and 19.0 and distance bushing set
Register now and access more than 125,000 products
Variants
Splitting punch
Long-lasting
Plastic-encapsulated ball bearing draw bolt for protection against dirt
Long service life
Thanks to newly developed rake
Precise, burr-free, circular holes
- 3x splitting of the material in the die
- No punching waste sticks to the draw bolt
- Guaranteed even tool wear and precise, burr-free, circular holes
Precise alignment at the cross line
Four notches on the die
Compact manual hydraulic punch with pressure control valve
- Design: Aluminium
- Weight: 1.6 kg
- Hand lever with spring support - returns to its original position automatically, one-handed operation possible
- Overload valve - guarantees user-friendly and tool-friendly use
For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!