For detailed information, other images and documents, please select individual articles from the following table.
Holder set 1 For perforated plate system, 11 pieces
Practical with various hooks and holders for holding common tools.
Register now and access more than 125,000 products
Variants
- Ensures order, clarity and cleanliness in the workplace
- An additional welding point on the back of the hooks ensures high stability and load-bearing capacity, while galvanised surfaces ensure long-lasting protection
- The mounting clip prevents the hooks and holders from being loosened unintentionally
On all perforated plates and workshop equipment with square hole perforation 10 x 10 mm with 38 mm pitch.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!