For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
For base height 150 mm– 200 mm
Space-saving
Additional storage in the base area
Flexible screw panel
Fits commercially available guide rails
Hole panel raised slightly
Guide raises when you pull the drawer out. Base moulding does not scrape along the floor
Minimum installation width for the base drawer, matches the narrow width of the unit above
Cut the drawer to fit for a uniform finish
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!