Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CLIP-O-FLEX® plaster dispenser holder

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® plaster dispenser holder

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Made from the durable Würth WAPS® aluminium profile system

  • Flexible application: Adjustable angle of 0° or 12.5° for optimal positioning

  • Fast first aid for minor injuries: Ideal for first aid in everyday working life

  • Automatic peel-off mechanism: The protective paper is automatically removed from the plaster when it is pulled out

  • Maximum hygiene: No direct contact with the plaster prior to application

  • Time-saving and practical: No cumbersome unpacking - plaster is ready for use immediately