Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CLIP-O-FLEX® desktop holder

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® desktop holder

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile

  • Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to different applications

  • Flexible dimensions: Width adjustable from 30-110 mm, height from 205-350 mm

  • High load capacity: up to 20 kg - ideal for modern tower PCs

  • Universally applicable for a wide range of PC formats

  • Assembly made easy: includes fastening set with screws and slot nuts