For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-FLEX® holder Perfoflex Flexible perforated metal plate wall
Register now and access more than 125,000 products
Variants
- Frame made of anodised aluminium 20x20, clip made of aluminium
- Hole pattern: 10 x 10 mm, hole spacing: 38 mm
- Plastic cover caps, black
- Cover profile, black, front
- Angle setting: 0°/12.5°
Whether to the left or right of the workstation or positioned centrally, or on an assembly/multi-purpose trolley, this flexible perforated panel can be clicked in where it is needed, unlike a standard, fixed-position perforated metal plate wall.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!