For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Made from the proven Würth WAPS® aluminium profile system with anodised square tube - for maximum stability and durability
- Flexible angle positioning: 0° or 12.5° - for ergonomic positioning
- Stationary or mobile - ideal for workshops, construction sites or offices
- Clear organisation due to variable interior layout and transparent plexiglass cover
- Housing made of high-strength ABS plastic - shape-retaining, impact-resistant and temperature-resistant
- Contents protected on all sides by rubber seal - dust-proof and splash-proof
- Includes extensive assortment for professional first aid
- Plasters, wound dressings, compresses, fixation bandages, triangular wipes, emergency blankets
- Special dressings for fingers and eyes, cold instant compresses, skin cleansing wipes
- Disposable gloves, face masks, first aid manual, scissors and sealable foil bags
- All components are in accordance with applicable DIN standards for the highest level of safety and quality
- Recommended use in accordance with workplace guidelines:
- For up to 100 employees in manufacturing and processing plants
- For up to 50 employees on construction sites or at similar facilities
- For up to 300 employees in administrative and commercial enterprises
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!