For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- This high-quality LED workplace lighting provides optimum illumination for demanding work environments. With a length of 899 mm and output of 30 W, it ensures even, bright light with efficient energy consumption.
- Due to the integrated joint connection with clamping lever, the light can also be tilted and locked securely in place - for maximum flexibility and precise alignment at the workplace.
- Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to various application areas. Additional tilting and locking of the LED technology: 30 W for powerful and even lighting
- Connection: Includes 3 m connector plug, 230 V mains operation
- Adjustable: Hinged connection with clamping lever for variable tilt and secure fixation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!