For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Items sold by the metre, such as hoses or cables, can be counted easily.
- For mobile use.
- Angle setting: 0°/12.5°
- Cable diameter 6 to 8 mm
- Custom configuration available on request, e.g. cable diameters up to 12 or 18 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!