Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CLIP-O-FLEX® holder Cableflex Holder made of 50 mm square tube
CLIP-O-FLEX<SUP>®</SUP> holder Cableflex  Holder made of 50&nbsp;mm square tube - 1
CLIP-O-FLEX<SUP>®</SUP> holder Cableflex  Holder made of 50&nbsp;mm square tube - 2
CLIP-O-FLEX<SUP>®</SUP> holder Cableflex  Holder made of 50&nbsp;mm square tube - 3
CLIP-O-FLEX<SUP>®</SUP> holder Cableflex  Holder made of 50&nbsp;mm square tube - 4

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® holder Cableflex Holder made of 50 mm square tube

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile

  • Anodised square tube for increased corrosion resistance and elegant appearance

  • Flexible angle positioning: 0° or 12.5° - for individual adaptation to your working environment