Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
KBL D screw mount

For detailed information, other images and documents, please select individual articles from the following table.

KBL D screw mount

Detectable blue screw base with two-way input for flexible cable fastening, for use in direct contact with food

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

  • Facilitates the implementation of the HACCP EU Directive

  • Suitable for screw or rivet attachment

  • Fastening prevents wires and cables from rotating due to the prism-shaped saddle support

  • High stability due to compact design

  • Non-conductive, corrosion-resistant and resistant to fuels, lubricants and most chemical substances
Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures, as the screw mounts are not resistant to these stresses.