For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Anchor point for lifting loads
- 360° rotation
- Captive, 100 % crack-tested screw
- Strength class 10.9
- The load ring can be positioned at any angle due to the patented spring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!