Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
Robust hammer drill and chipping hammer with SDS-plus drive arbour for drilling diameters up to 32 mm in concrete
Light and powerful hammer drill, equipped with exchangeable drill chuck and chisel function
Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance
Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.
For the toughest applications, e.g. breakthrough and demolition work, in a practical rolling case for easy transport
Chipping hammer with SDS-max drive arbor, magnesium die-cast transmission housing and anti-vibration mechanism for comfortable working
Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working