Hinge pin

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinge pin

For shutter hinges

  • Material: Steel

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Mandrel diameter Type description Length Quantity PU
price/PU
0688401396
Zinc plated 13 mm D1 104 mm
0688401397
Zinc plated 16 mm D1 124.5 mm
0688401398
Zinc plated 13 mm D2 104 mm
0688401399
Zinc plated 16 mm D2 126.5 mm
0688400396
Zinc plated yellow 13 mm D1 104 mm
0688400397
Zinc plated yellow 16 mm D1 124.5 mm
0688400398
Zinc plated yellow 13 mm D2 104 mm
0688400399
Zinc plated yellow 16 mm D2 126.5 mm
0688401401
Zinc plated 20 mm D2 176 mm
0688401400
Zinc plated 20 mm D1 161 mm
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
Art.-no. Cust. Mat. No.
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
Specified dimensions not binding. Subject to technical changes!