For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- With two drill bushings with 5 mm ∅ in a 32 mm spacing grid
- Edge distance 37 mm
- Transfer of the mounting plate position to the hinge drilling jig via the scale
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!