For detailed information, other images and documents, please select individual articles from the following table.
Joint connection for W-IP
Enables a flexible, high-strength and corrosion-resistant connection between profiles and walls or supporting structures
Register now and access more than 125,000 products
Variants
- High strength due to robust S235JR steel design, which guarantees a reliable load capacity
- Flexible application options due to movable connections, which enable adjustable structures
- Effective corrosion protection and maximum durability due to the hot-dip galvanisation in accordance with DIN EN ISO 1461
- Optimised assembly with precise bores enabling quick, secure installation
The joint connection is specially designed for the W-IP system and should only be used with compatible Würth components.
The hot-dip galvanised joint connection for the W-IP system enables a flexible, high-strength and corrosion-resistant connection between profiles and walls or supporting structures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!